- Product Details
Walk-In Cold Storage Room Package Including Refrigeration Units (40'L x 14'H x 20'W)
Cold Room - 6” Poly Panels, Doors, carefully removed and uninstalled so can be reinstalled easily. Comes with ALL panels/doors to make the cold room complete. All panels labeled by number for easy assembly. 1 complete cold room - 35F with insulated panels, insulated door, 2 evap coils and 1 air cooled condenser. 40’ long x 20’ wide x 14 ‘ tall, Walls are 6” thick. (1) Krack KR44A-232-EB Evaporator Coil - Model No: KR44A-232-EB, Order/Command No: 864868-020-004, Mtor Circuit: Amount: 4, Volts: 115, Hz: 60/50, PH: 1, HP Each: 1/16, FLA Each: 0.8, Minimum Circuit Ampacity: 3.4, Maximum Overcurrent Protection: 15, MFG Date: 04/15, Design Working Pressure: 300 PSIG. (2) Krack KR44A-232-EB Evaporator Coil - Model No: KR44A-232-EB, Order/Command No: 864868-020-003, Motor Circuit: Amount: 4, Volts: 115, Hz: 60/50, Ph: 1, HP Each: 1/16, FLA Each 0.8, Minimum Circuit Ampacity: 3.4, Maximum Overcurrent Protection 15, MFG Date: 04/15, Design Pressure : 300 PSIG. Krack/Hussmann Air Cooled Condenser - Model: HTSZ0500MSKCEA, Serial No: 1040527201554420, MFG Date: 5/27/2015, Prod.Order No: 767828, Job No: 334383, Refrigerant: 404A, Receiver Capacity 80% (lb): 47.9 , Maximum Evaporator Temp: 35, Compressor RLA and Voltage: Comp 1 19.90 RLA, Volt: 208, Phase: 3, Hertz: 60, Design Pressure: High Side: 450 PSIG, Low Side: 200 PSIG, Main Power 208-230/3/60, Minimum Circuit Ampacity: 32 Amps, Max Overcurrent Protective Device: 50 Amps. IQF not included
Product Details
- Stock No: KWI01
Cooler Details
- High Side Refrigeration Equipment Included? Yes
- Included Refrigeration Equipment Description: (2) Krack KR44A-232-EB Evaporator Coil (1) Krack/Hussmann Air Cooled Condenser
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 480
- Width (Inches): 240
- Height (Inches): 168
- Weight (LBS): 10,000
- # of Pieces for Shipping: 4
Additional Product Details
- Year Removed from Production: 2021
- Spec Sheet Available: No
- Previously Used With: Ice Storage
- Product Purchased From: Ice Plant
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!