Walker Stainless Steel Mix Tank - 500 Gallon

Walker Stainless Steel Mix Tank - 500 Gallon

Walker Stainless Steel Mix Tank - 500 Gallon. Model SP, S/N 790-4364, Date 8-82. Inside dimensions: 55-½ in. H. Dimensions of feeder: 12-½ in. H, 25 in. W. Inlets (1) 1 in., 19 in. manhole. Outlets: (2) 4 in. Has 4 legs at 19-½ in. Baldor Motor 3 hp, 208-230/460, 9.0-8.6/4.3 amps, 1,725 rpm, 60 hz., 3 phase. Has agitator and drive. Feeder has lift top lid and vertical grate.

Product Details

  • Stock No: CG-MM208.25
  • Manufacturer: Walker
  • Model: SP
  • Serial Number: 790-4364

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Walker Stainless Steel Mix Tank - 500 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed