- Product Details
Wanner Engineering Inc. Hydra-Cell Positive Displacement Pump
1994 Wanner Engineering Inc. Hydra-Cell Positive Displacement Pump. Model: H25X-FSGNNEH. S/N: 67812. Pump capacity: 33.33 gpm. Lesson motor, 7.5 hp, 1750 rpm, 208-230/460 V, 20-18.4/9.2 amps, 60 Hz. Typical Hydra-Cell Pump features: seal-less compact design, durability and simplicity make Hydra-Cell pumps the optimum choice for handling aggressive fluids, abrasive fluids with particles, hot fluids, corrosive fluids, abrasives, wettable powders, cutting fluids, ultrapure fluids, adhesives, salt water, reclaim water, slurries, liquid gases, fertilizers, viscous fluids, chemicals, soap solutions. Stainless steel base. Pump inlet: 2 in. threaded (female), outlet: 1-1/2 in. threaded (female). Overall dimensions: 36 in. L x 21 in. W x 23 in. H. (ACN60).
Product Details
- Stock No: DBPF2261B.2
- Manufacturer: Wanner Engineering Inc.
- Model: H25X-FSGNNEH
- Serial Number: 67812
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!