- Product Details
Watts DETA-210 Portable Water Tank
Precharge: 40 psi, Max. Working Pressure: 150 psi, Max. Design Temperature: 210°F, Order Number: 212037. Potable Water Expansion Tank, 1 In MNPT Connection, Tank Volume 90 Gallons., Portable Water Expansion Tank Can be Used on Gas, Oil, Electric, Indirect -Fired, Commericial Water Heater and Hot Water Storage Tank .
Product Details
- Stock No: OTIS64
- Manufacturer: Watts
- Model: DETA-210
Tank Details
- Tank Inlets & Outlets Description: Little rusted but overall in good shape
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Width (Inches): 24
- Height (Inches): 52
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2004
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!