- Product Details
Waukesha 045 US JUL2014 Positive Displacement Pump
Waukesha Positive Displacement Pump. Model: 045-U2 JUL2014. Serial No: 2939220 R1-3. Nominal Capacity: 58 GPM ( 13.2M/hr.). Maximum Pressure: 450 PSI (31.0 bar). Displacement Per Revolution: 0.098 Gal. (0.371 Liter). Tri-Clamp Inlet/Outlet Size: 2 in. Euro Drive: 37.50 Ratio, Rpm: 3810.
Product Details
- Stock No: YTAB12
- Manufacturer: Waukesha Cherry-Burrell
- Model: 045 US JUL2014
- Serial Number: 2939220 R1-3
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 58
- Displacement per Revolution (Gallons): 0.098
- Drive Ratio: 37.5
- Minimum Temperature (F): -40
- Maximum Temperature (F): 300
- Maximum Pressure MAWP (PSI): 450
- # Rotors: 2
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 2
- Inlet/Outlet Type 1: Tri-Clamp
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: Tri-Clamp
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: US Electrical
Dimensions:
- Length (Inches): 84
- Width (Inches): 24
- Height (Inches): 28
- Weight (LBS): 650
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2014
- Spec Sheet Available: Yes
- Known Issues or Problems: The motor is missing the data plate.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




































