Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump

1994 Waukesha Positive Displacement Pump. Model: 130. S/N: 142918. Pumping capacity: 72 gpm @ 25psi. Nominal Capacity: 150 gpm. Displacement per Revolution: 0.254 gallons. Maximum speed: 600 rpm. Seal option: Double O-ring with flush, buna elastomers. US Electric Motor, 15 hp, 1765 rpm, 230/460 V, 39.2/19.6 amps, 60 Hz, 3 phase. Motors series 2000 Gear Drive, ratio: 5.6, torque 5275, 315 rpm (final). Waukesha sanitary pumps feature easy cleaning and disassembly. Typical products handled by Waukesha pumps include products from bakery, beverage, canning, confectionary, cosmetics, dairy, meat packaging, and pharmaceutical industries. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 4 ft. 10 in. L x 1 ft. 9 in. W x 2 ft. H. (ACN80).

Product Details

  • Stock No: KVST001.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 142918

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 130 Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed