Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump

SPX Waukesha Cherry-Burrell Positive Displacement Pump. Model: 130. S/N: 385490 05. 3A Sanitary. Flow rate for new pump is 150 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Displacement per revolution: 0.254 gallon. Estimated flow rate with this gear drive is 49 GPM. SEW-Eurodrive gear drive ratio: 9.06 (final RPM 139). Baldor Super-E Motor: 5 HP, 460V, 6.6 amps, 1750 RPM, 60 Hz, 3-phase. Inlet/outlet ports: 3 in. dia I-line fittings. Overall dimensions: 4 ft. 3 in. L x 1 ft. 5 in. W x 1 ft. 7 in. H. (ACN125-185)

Product Details

  • Stock No: RCSC379.47a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 385490 05

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 130 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed