Waukesha 220 Positive Displacement Pump

Waukesha 220 Positive Displacement Pump

SPX Waukesha Cherry-Burrell Positive Displacement Pump. Model: 220. S/N: 392642R2 05. 3A Sanitary. Universal I series. Previously remanufactured. Flow rate for new pump is 310 gpm with required horsepower and RPM. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Displacement per revolution: 0.522 gallon. Maximum pressure: 200 PSI. Estimated flow rate with this gear drive is 177 GPM. SEW-Eurodrive gear drive ratio: 5.2 (final RPM 339). Baldor Motor: 15 HP, 460V, 18.5 amps, 1765 RPM, 60 Hz, 3-phase. Inlet/outlet ports: 4 in. dia I-line fittings. Overall dimensions 6 ft. 2 in. L x 1 ft. 10 in. W x 2 ft. 2 in. H. (ACN208-265)

Product Details
  • Stock No: RCSC606.85
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 220
  • Serial Number: 392642R2 05
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 310
  • Displacement per Revolution (Gallons): 0.522
  • Drive Ratio: 5.2
  • Est. Actual Gallons Per Minute (GPM): 173.16346153846155
  • Max Speed RPM: 600
Previous Refrigerant
Motor Details
  • Motor RPM: 1,725
Dimensions:
Additional Product Details
Waukesha 220 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed