Waukesha Positive Displacement Pump

Waukesha Positive Displacement Pump

1996 Waukesha Positive Displacement Pump. Model: 30. S/N: 180161-96. Nominal capacity: 36 gpm. Displacement per revolution: 0.060 gal. Seal option: Single O-Ring Seals. Maximum speed: 600 rpm. Alloy 88 Rotors. 3A and BISCC approved pumps. Easy disassembly for easy cleaning and flexible three-way mounting. Inlets/outlets: (2) 1-1/2 in. dia. S-line Fittings. Overall dimensions: 1 ft. 3 in. L x 9 in. W x 1 ft. H. (ACN43a). FAD

Product Details

  • Stock No: OIP116.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 30
  • Serial Number: 180161-96

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed