Westinghouse Ampgard Medium Voltage, 1000 HP, 700 HP, 4160 V Motor Starter Control Panel

Westinghouse Ampgard Medium Voltage, 1000 HP, 700 HP, 4160 V Motor Starter Control Panel

Westinghouse Ampgard Medium Voltage Motor Starter Control Panel. (2) units: 1000 HP and 700 HP, 4160 V, 60 Hz. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 3ft. 1in. L x 3 ft. W x 8 ft. 2 in. H.

Product Details
  • Stock No: DTTC039.
  • Manufacturer: Westinghouse
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
  • # Motors: 0
Dimensions:
Additional Product Details
Westinghouse Ampgard Medium Voltage, 1000 HP, 700 HP, 4160 V Motor Starter Control Panel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed