Westinghouse Waterproof Capacitor

Westinghouse Waterproof Capacitor

(2) Westinghouse Waterproof Capacitors. Style: 6002C14A28. Specifications: 50 Kvar, 4160 V, 60 Hz. Film-Var Capacitor. Style: 1N003300A12F. Specifications: 4160 V, 50 Kvar, 60 Hz, 3 phase. Fluid volume: 1 gal. Overall dimensions: 17 in. L x 11-1/2 in. W x 26 in. H. (BG) Cont-17.

Product Details

  • Stock No: DTTC022.
  • Manufacturer: Westinghouse

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Westinghouse Waterproof Capacitor

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed