Wilden M15 Double Diaphragm Pump

Wilden M15 Double Diaphragm Pump

Wilden M15 Double Diaphragm Pump with Stainless product contacts. Model: M15/SO. Capacity: 150 gpm @ 100 psi. Suction lift (dry): 20 ft. Suction lift (wet): 25 ft. Maximum particle size: 3/8 in. Maximum capacity: 230 gpm. Air supply (max): 125 psig. 316 Stainless steel wetted housings, aluminum non-wetted housings, Teflon PTFE diaphragms, Teflon PTFE valve balls. The Wilden pump is an air-operated double diaphragm, positive displacement pump. Inlets: (1) 3/8 in. dia. air quick connect fitting, (1) 3 in. dia. S-line fitting. Outlets: (1) 3 in. dia. S-line fitting. Overall dimensions: 21 in. L x 15 in. W x 32-1/2 in. H.

Product Details
  • Stock No: BFLV124.4a
  • Manufacturer: Wilden
  • Model: M15/SO
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Wilden M15 Double Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed