Worthington-Dresser D1012 Centrifugal Pump (15 HP)

Worthington-Dresser D1012 Centrifugal Pump (15 HP)

Worthington Centrifugal Pump. Model: D1012. S/N: 795645. Size: 4x3x10. Impeller diameter: 9.4 in. Material: 3265 (Grade CF8M Stainless Steel 316). MAWP: 275 psi @ 100F. Reliance Electric Motor, 15 hp, 1765 rpm, 230/460 V, 36.2/18.1 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. flanged port. Outlets: (1) 2 in. dia. flanged port. Overall dimensions: 4 ft. 1 in. L x 1 ft. 5 in. W x 1 ft. 10 in. H.

Product Details

  • Stock No: DTTC2099.
  • Manufacturer: Worthington-Dresser
  • Model: D1012
  • Serial Number: 795645

Pump Details

  • Pump Type: Centrifugal
  • Maximum Temperature (F): 100
  • Maximum Pressure MAWP (PSI): 275
  • Impeller Diameter (inches): 9.4
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 15
  • Motor RPM: 1765
  • Motor Voltage: 230/460
  • Motor Amps: 36.2/18.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 49
  • Width (Inches): 16
  • Height (Inches): 22

Additional Product Details

Worthington-Dresser D1012 Centrifugal Pump (15 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed