Yaskawa GDP 305/J7 3 HP Variable Frequency Drive

Yaskawa GDP 305/J7 3 HP Variable Frequency Drive

Yaskawa GDP 305/J7 3 HP Variable Frequency Drive. Model: CIMR-J7AM22P2. Input: AC 3 phase 200-230V 50-60 Hz 15.1 A. Output: AC 3 phase 0-230V 0-400 Hz 11A. Heat Loss: 94.8 W. Mounting hole width: 3-¾ in. Mounting hole height: 4-¾ in. Overall dimensions: 6-1/8 in. L x 4-¼ in. W x 5 in. H.

Product Details

  • Stock No: MDFF057.2a
  • Manufacturer: Yaskawa
  • Model: CIMR-J7AM22P2
  • Serial Number: J0082C543510021

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Yaskawa GDP 305/J7 3 HP Variable Frequency Drive

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed