- Product Details
York DC30-484 Ammonia Evaporator Coil - 4 Fans (LowTemperature)
Frick/York Refrigeration 4-Fan Evaporator Coil. Model: DC30-484. Serial No:475030400. Design Pressure: 250 PSIG. Refrigerant: R-717. Coil Volume: 7.99.
Product Details
- Stock No: HCIG01
- Manufacturer: York
- Model: DC30-484
- Serial Number: 475030400
Evaporator Coil Details
- Frosted or Wet Coil: Wet
- Unit Coil Volume (ft3): 7.99
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Gas
- Fins Per Inch: 4
- # Fans: 4
- Left or Right Handed: Left
- Spec Sheet Available: No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- If Multiple Motors, Motor Descriptions vs specs: (4) Fan Motors - 2 Hp, RPM: 1160, FLA: 3.30, Volts: 460, Hz: 60, Ph: 3.
Dimensions:
- Length (Inches): 90
- Width (Inches): 65
- Height (Inches): 50
- Weight (LBS): 7,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2006
- Year Removed from Production: 2025
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!