York F3069 Bare 6-Cylinder Reciprocating Compressor (30 HP 230/460 V, Belt Driven)

York F3069 Bare 6-Cylinder Reciprocating Compressor (30 HP 230/460 V, Belt Driven)

York International Compressor System-30 HP. Model: F3069. S/N: W0199053. (6) Cylinders. General Electric Motor, 30 hp, 1,760 rpm, 230/460 V, 76/38 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 3-1/2 in. dia. flanges with (4) 3/4 in. dia. attachment holes at a center-to-center distance of 4-1/2 in. Overall dimensions: 5 ft. 10 in. L x 3 ft. 4 in. W x 4 ft. 2 in. H.(H11).

Click here to see a video walk-around

Product Details

  • Stock No: DPFI123.a
  • Manufacturer: York
  • Model: F3069
  • Serial Number: WO199053
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: York
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: F3069
  • Compressor SN: W0199053
  • Oil Separator Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 30
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 76/38
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 70
  • Width (Inches): 40
  • Height (Inches): 50

Additional Product Details

York F3069 Bare 6-Cylinder Reciprocating Compressor (30 HP 230/460 V, Belt Driven)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed