- Product Details
York Horizontal Ammonia Oil Tank (8 in X 20 in. 10 Gallons)
York Refrigeration Oil Separator. Mfg: 42066. Year: 1975. MAWP: 300 PSI @ -20 F. MDMT: 650 F @ 300 PSI.
Product Details
- Stock No: GHR06B
- Manufacturer: York
- Serial Number: 42066
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 8
- Tank Length (Inches): 20
- Tank Estimated Capacity (Gallons): 10
- Tank National Board Number: 42066
- Tank MAWP (PSI at temp): 300 PSI @ -20 F
- Tank MAWT (temp at PSI): 650 F @ 300 PSI
- Tank Inlets & Outlets Description: Inlet/Outlet: 2 inch
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 35
- Width (Inches): 20
- Height (Inches): 12
- Weight (LBS): 85
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1975
- Year Removed from Production: 2024
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!