York RW64-717A 6 Cylinder Reciprocating Compressor Package (1-75 HP 230/460 V, Direct Drive Driven)

York RW64-717A 6 Cylinder Reciprocating Compressor Package (1-75 HP 230/460 V, Direct Drive Driven)

York R-Series 6-Cylinder Reciprocating Compressor- 75 HP. Model: RW64-717A. S/N: HY0433288081202. Nat’l Bd: 53205. Test pressure hi/lo: 450/330 psig. Refrigerant: R-717 ammonia. Features: water-cooled heads, 4.5 in. stroke. CFM rating at 1170 RPM: 201 CFM. Minimum suction temperature: -15F (90F condensing), 0F (105F condensing), +15F (120F condensing). Marathon Electric Motor, 75 hp, 1185 rpm, 230/460 V, 196/98 amps, 60 Hz, 3 phase. (2) Receiving tanks: 50 Gallon. Magnetrol Liquid Level Control. Overall dimensions: 82 in. L x 72 in. W x 88 in. H.(H12)(ACN237).

Product Details

  • Stock No: RAAF173.2
  • Manufacturer: York
  • Model: RW64-717A
  • Serial Number: HY0433288081202
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: York
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Direct Drive
  • # Compressors in Package: 1
  • Compressor Model: RW64-717A
  • Compressor SN: HY0433288081202
  • Compressor Design Pressure (PSIG): 450
  • Oil Separator Included? No
  • Oil Cooler National Board #: 53205

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 75
  • Motor RPM: 1185
  • Motor Voltage: 230/460
  • Motor Amps: 196/98
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 82
  • Width (Inches): 72
  • Height (Inches): 88
  • ACN: 237

Additional Product Details

York RW64-717A 6 Cylinder Reciprocating Compressor Package (1-75 HP 230/460 V, Direct Drive Driven)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed