






























Actively Quoting
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
- Product Details
York SAB 83 Rotary Screw Compressor Package (Sabroe SAB 83, 300 HP 460 V, MISSING MICRO PANEL)
York-Sabroe SAB 83 Rotary Screw Compressor Package: Type: SAB83, Shop No: 127122. Max Crankcase Pressure: 377 PSIG. Max Design Pressure: 602 PSIG. Powered by a Marathon Electric Motor: HP: 300, RPM: 3570, Frame: 447/449, Model: BK449TSTFS580002BU, Phase: 3, Hz: 60, Volts: 60, Amps: 330, Serial No: 66418. Missing Micro Control Panel.
Product Details
- Stock No: TNO06
- Manufacturer: York
- Model: SAB 83
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: York
- Package Model: SAB 83
- Package SN: 127122
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Sabroe
- # Compressors in Package: 1
- Compressor Model: SAB 83
- Compressor Rebuild Year: 2015
- Oil Separator Included? Yes
- Oil Cooling Type: Water
- Oil Cooler National Board #: 1547
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 300
- Motor RPM: 3,570
- Motor Voltage: 460
- Motor Amps: 330
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 447/449TS
Dimensions:
- Length (Inches): 160
- Width (Inches): 56
- Height (Inches): 89
- Weight (LBS): 8,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2004
- Spec Sheet Available: No
- Product Purchased From: Dynamic Foods
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!