Young Shell and Tube Heat Exchanger

Young Shell and Tube Heat Exchanger

Young Shell and Tube Heat Exchanger. Model: SSF-603-ER-1P. S/N: 2145705. 19 sq. ft. total surface area. 316 stainless steel construction. Number of tubes: 128. Length of tubes: 27-1/4 in. Tube diameter: 1/4 in. Shell inside diameter: 6-1/2 in. MAWP shell side: 300 psi. MAWP tube side: 150 psi. MAWP tube side: 150 psi @ 400 °F Inlets: (1) 2 in. dia. NPT (female-shell), (1) 3 in. dia. NPT (female-tube). Outlets: (1) 2 in. dia. NPT (female-shell), (1) 3 in. dia. NPT (female-tube). Overall dimensions: 52 in. L x 8-1/2 in. W x 11 in. H.

Product Details

  • Product ID: 1593
  • Stock No: OI159.
  • Manufacturer: Young Industries
  • Model: SSF-603-ER-1P
  • Serial Number: 2145705

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Young Shell and Tube Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed