- Product Details
Vertical Mixer/Blender
Vertical Mixer/Blender. Stainless Steel. Shaft: 36 in; blade: 12 in, diameter. Pneumatic piston to raise and lower blades. Roller conveyors to receive containers. Delta power hydraulic motor, Model DM23, with circuit pak hydraulic power unit. Transmission: 1½ hp. Gear motor: 220 V. Output: 219 rpm. Overall dimensions: 60 in. L x 48 in. W x 120 in. H. This machine is manual operation but can be converted to automate, if desired. (XMR46a)
Product Details
- Stock No: 20.BR1152.1
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: Delta power hydraulic motor, Model DM23, with circuit pak hydraulic power unit and a Gear Motor
Dimensions:
- Length (Inches): 60
- Width (Inches): 48
- Height (Inches): 120
Additional Product Details
- Known Issues or Problems: This machine is manual operation but can be converted to automate, if desired.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!