Trane Condensing Unit - 60 Ton

Trane Condensing Unit - 60 Ton

1992 Trane Condensing Unit- 60 Ton. Model RAUCC604BF03D1. S/N J92K83556. Refrigerant: R-22. Design pressure: 460 psig. Test pressure (hi/lo): 450/300 psig. Power supply: 460 V, 60 Hz, 3 phase. Minimum ckt ampacity: 123 amps. Maximum fuse size: 125 amps. (4) Trane 3-D Scroll Compressors, 460 V, 26.3 RLA, 142 LRA, 60 Hz, 3 phase. (6) 26” diameter direct drive, propeller type fans. (6) Fan motors, 1 hp each, 460 V, 1.8 amps, 60 Hz, 3 phase. (2) condenser coils 3 rows of 12 fins per inch. Inlets: (2) 2 in. dia. refrigerant discharge copper ports. Outlets: (2) 3/4 in. dia. refrigerant discharge copper ports. In addition to allowing the orbiting scrolls to touch in all three dimensions and form completely enclosed compression chambers, the Trane 3-D Scroll compressors offer very smooth and low torque compression cycles thus reducing wear and eliminating the need for pistons, connecting rods, wrist pins and valves. Also standard on this model are: spring isolators and a suction service valve. Overall dimensions: 9 ft. 6 in. L x 7ft. 5 in. W x 6 ft. 8 in. H.(ACN200).

Product Details

  • Stock No: ACEU20
  • Manufacturer: Trane
  • Model: RAUCC604BF03D1
  • Serial Number: J92K83556

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Trane Condensing Unit - 60 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed