McQuay AGS250DSHNN-ER10 Air Cooled Water Chiller (225 Tons, Unused)
McQuay Air Cooled Chiller. Model No: AGS250DSHNN-ER10. Serial No: STNU10060070. Unit Capacity @ ARI Tons: 211.2. Unit Operating Charge - Ckt1: 185 LBS, Ckt2: 185 LBS. Nominal Charge - Ckt: 100 Tons, Ckt 2: 100 Tons. Nominal Capacity (% of Full Load): 15. Max Relief Pressure: 350 PSIG. High Side Design Pressure: 281 PSIG. Low Side Design Pressure: 88 PSIG. Previous Refrigerant: R-22. Total Charge: 420 LBS. Circuit 1 Charge: 420 LBS. Circuit 2 Charge: 210 LBS. Circuit 3 Charge: 210 LBS.Installed and test-run only. Never used in production. This unit was purchased new and then installed and tested by the previous owner. The unit was operated for a few hours in total, then shut down, and has been unused since then. Therefore this unit is unused other than 3 hours of testing.
Product Details
- Stock No: LIQ06
- Manufacturer: McQuay
- Model: AGS250DSHNN-ER10
- Serial Number: STNU10060070
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 12
- If Multiple Motors, Motor Descriptions vs specs: Fan Motors: Qty: 12, HP Each: 2.5, FLA: 4.1, LRA: 23, Volts: 460, Hz: 60, Ph: 3, RPM: 1140.
Dimensions:
- Length (Inches): 243
- Width (Inches): 88
- Height (Inches): 97
- Weight (LBS): 12,007
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!