![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/files/shopify_rwf06_rwf06_rwf06-00002_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/files/shopify_rwf06_rwf06_rwf06-00003_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00002_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00001_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00003_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00004_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00005_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00006_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00007_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00008_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00009_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00032_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00033_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00034_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00035_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00010_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00011_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00012_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00013_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00014_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00015_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00016_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00017_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00018_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00019_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00020_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00021_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00022_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00023_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00024_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00025_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00026_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00027_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00028_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00029_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00030_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/rwf06-00031_{width}x.webp?v=1718079974)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/products/hqdefault_e0025fd4-6acb-44d5-b780-edc69cda0f04_{width}x.jpg?v=1680275844)
![GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)](http://genemco.com/cdn/shop/files/preview_images/hqdefault_e85f91f2-da7d-4961-bf20-26bdb57095ab_{width}x.jpg?v=1684509925)
Actively Quoting
Roll over image to Zoom OR
Click for full Gallery (images, video, data sheets)
GEA NR-N26S-28 Rotary Screw Compressor Package (GEA NR-N266-28, 300 HP 460 V, MISSING MICRO PANEL)
GEA Rotary Screw Compressor Package. Model: NR-N26S-28, Serial No: N1374, Year of Manufacture: 2014. Hydraulic Test Pressure: 620 PSIG. Max Design Working Pressure: 406 PSIG, Geometric Swept Volume @ 3550 RPM: 611 CFM. Max Input Speed: 4500. Refrigerant: R-717. Certified by FES Systems Inc Oil Separator - National Board: 14024. MAWP: 300 PSI @ 500 F. MDMT: -20 F @ 300 PSI. Year Manufacturer: 2004. FES Serial No: 040508. Ram Industries Motor - 300 HP, RPM: 3570, Volts: 460, PH: 3, Hz: 60.
Product Details
- Stock No: RWF06
- Manufacturer: GEA
- Model: NR-N26S-28
- Serial Number: N1374
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: GEA
- Package Model: NR-N26S-28
- Package SN: N1374
- Package Max Speed (RPM): 3,550
- Package Max Design Pressure (PSIG): 406
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: GEA
- # Compressors in Package: 1
- Compressor Model: NR-N266-28
- Compressor SN: N1374
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 406
- Compressor Year Manufactured: 2014
- Oil Separator Included? Yes
- Oil Separator National Board #: 14024
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: No
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 300
- Motor RPM: 3,570
- Motor Voltage: 460
- Motor Amps: 335
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TS
Dimensions:
- Length (Inches): 140
- Width (Inches): 55
- Height (Inches): 88
- Weight (LBS): 7,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2014
- Spec Sheet Available: Yes
- Known Issues or Problems: Missing Control Panel.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!