Howden WRV163 Bare Rotary Screw Compressor

Howden WRV163 Bare Rotary Screw Compressor

FES/Howden Bare Screw Compressor. Package Data Plate: Model: 235SE, Serial No: MK6389. Test Pressure: Leak: 313, HYD: 470. Previous Refrigerant: R-717.

Product Details

  • Stock No: PCE06
  • Manufacturer: FES
  • Model: 235SE
  • Serial Number: MK6389
  • Compressor Type: Screw
  • Package Included? No

Package Details

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Howden
  • Compressor Model: WRV163
  • Compressor SN: WRV16318036
  • Oil Separator Included? No

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatible: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 30
  • Height (Inches): 45
  • Weight (LBS): 3,544
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: Yes

Howden WRV163 Bare Rotary Screw Compressor


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed