A-One Workhorse Line Conveyor System - 2 ft. 10 in. Wide

A-One Workhorse Line Conveyor System - 2 ft. 10 in. Wide

A-One Workhorse Line Conveyor System. Model: A-33-14. S/N: 22093-2. Belt width : 2 ft. 10 in. Maximum aperture/clearance above belt: 1 ft. 5 in. H x 2 ft. 10 in. W. (7) Rollers dimension: 2 ft. 10 in. L. Baldor Industial Electric Motor, Hp: 1, RPM: 1740, 230 - 460 V, AMPS: 2.8 - 1.4, Hz: 60, 3 phase. Falk Enclosed Gear Drive, Model: 1060 FZ4A, Ratio: 508.1, Input rpm: 1750, Output rpm: 3.44. Infeed/exit height: 6 ft. 5 in. Overall dimensions: 14 ft. L x 10 in. L x 5 ft. W x 7 ft. 9 in. H.

Product Details

  • Stock No: DNBA058
  • Manufacturer: A-One Manufacturing Co.
  • Model: A-33-14
  • Serial Number: 22093-2

Conveyor Details

  • Conveyor Type: Belt Conveyors
  • Conveyor Width (inches): 34
  • Max Height Clearance above Belt (Inches): 17

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1740
  • Motor Voltage: 230-460
  • Motor Amps: 2.8-1.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 178
  • Width (Inches): 60
  • Height (Inches): 93

Additional Product Details

A-One Workhorse Line Conveyor System - 2 ft. 10 in. Wide

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed