Adolph Gotesho Inc. Rolaprinter Conveyor

Adolph Gotesho Inc. Rolaprinter Conveyor

(2) Adolph Gotesho Inc. Rolaprinter Conveyors. Model: 1183LH. S/N: 25504 and 25806. Maximum aperture/clearance above belt: 9 in. W x 9-1/2 in. H. US Motor, 1/2 hp, 1745 rpm, 230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase. Infeed/exit height: 30 in. Overall dimensions: 49 in. L x 25 in. W x 51 in. H.

Product Details

  • Stock No: 126b
  • Manufacturer: Adolph Gotesho Inc.
  • Model: 1183LH
  • Serial Number: 25504 and 25806

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Adolph Gotesho Inc. Rolaprinter Conveyor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed