APV 2 Effect Plate Evaporator
APV 2-Effect Plate Evaporator. First effect model: 185. Number of plates: 60. Approximate effective heat transfer area: 371 sq. ft. First effect stainless steel separator: 200 gallon approximate capacity, working vacuum: 26.5 in., test vacuum: full. Second Effect, Model: 208. Number of plates: 124. Approximate effective heat transfer area: 767 sq. ft. Second effect stainless steel separator: 800 gallon approximate capacity, working vacuum: 26.5 in., test vacuum: full. Also included: stainless steel ParaFlow pre-heater, stainless steel, condenser, control panel, steam set with pump, (6) APV centrifugal pumps, Coker model 2000 centrifugal pump, ,Worthington D1021 centrifugal pump, Berkeley B3ZPLS, and SIHI LPHA4616 vacuum. This is a very flexible and reliable system that can run both food products and heat-sensitive non-food products requiring stainless steel contact surfaces. This is a modular system with a very adaptable feed and evaporation rate for many applications. Approximate capacity is 8,000-10,000 lbs/hr water removal. Both the plates and vapor separators are 316SS. (H12/17)
Product Details
- Stock No: RAAF112.210
- Manufacturer: APV
- Model: 185, 208
- Serial Number: 28493, 10351
Evaporator Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!