APV Crepaco Positive Displacement Pump with Stainless Steel Hopper- 750 Gallon
APV Crepaco Positive Displacement Pump with Stainless Steel Hopper- 750 Gallon. Baldor Industrial Motor, 15 hp, 1760 rpm, 208-230/460 V, 40-37/18.5 amps, 60 Hz, 3 phase. Speed Reducer, 5.0 ratio, 350 rpm (final). Inlets: (1) 9 in. L x 6-1/2 in. W infeed. Outlets: (1) 4 in. dia. ACME fitting. Overall dimensions (pump): 5 ft. 9-1/2 in. L x 1 ft. 10 in. W x 2 ft. 8 in. H. Overall dimensions: 8 ft. 9 in. L x 7 ft. 8 in. W x 11 ft. H.
Product Details
- Stock No: KAAM0220.7a
- Manufacturer: APV
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!