APV Titanium and Monel Paravap Plate Evaporator
1995 APV Titanium and Monel Paravap Plate Evaporator. Model: SR35. S/N: 30635.1.W.O: 30635-1. Nat'l Bd: 6629. Number of titanium plates: 46. Heat transfer surface area: approx. 192 sq. ft. Number of dividers: 1. MAWP: 150 psig @ 300 °F. MDMT: -20 °F @ 150 psig. Inlets/outlets: (8) 3 in. dia. flanged ports. 1,070 lbs/hr water evaporation per hour. Running at full capacity when shut down in January of 2006.
Click here to see a video of the equipment
Product Details
- Stock No: CHNK001.
- Manufacturer: APV
- Model: SR35
- Serial Number: 30635.1.W.O: 30635-1
Evaporator Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!