AutoWeigh Belt Feeder

AutoWeigh Belt Feeder

AutoWeigh Belt Feeder. Model: 302-12''XLC. S/N: 88/2237. Belt width: 12 in. Maximum aperture /clearance: 8 in. W x 5 in. H. Height at conveyor inlet/outlet: 30 in. Infeed hopper dimensions: 20 in. L x 20 in. W x 15-1/2 in. H. AutoWeigh Micro VI Control Panel, panel is equipped with touchpad controls and digital display. Leroy-Somer, no nameplate information. Inlets/outlets: (1) 9 in. L x 8 in. W x 4 in. H infeed/discharge. Overall dimensions: 51-1/2 in. L x 44 in. W x 62 in. H.

Product Details

  • Stock No: SNPM071.4
  • Manufacturer: Autoweigh
  • Model: 302-12"XLC
  • Serial Number: 88/2237

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

AutoWeigh Belt Feeder
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed