Flat Belt Conveyor - 3 ft. 8 in. W

Flat Belt Conveyor - 3 ft. 8 in. W

Flat Belt Conveyor – 3 ft. 8 in. W. Conveyor belt dimensions: 7 ft. L x 3 ft. 8 in. W. Baldor industrial motor, 1 hp, 1140 rpm, 208-230/460 V, 3.8-3.4/1.7 amps, 60 hz, 3 phase. Nord Gear drive, ratio: 88.15:1, rpm out: 12 (final). Infeed/exit height: 3 ft. Overall dimensions: 7 ft. L x 4 ft. 10 in. W x 3 ft. 3 in. H. (ACN80)

Product Details

  • Stock No: DNBA017
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Flat Belt Conveyor - 3 ft. 8 in. W
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed