- Product Details
Stainless Steel Conveyor - 12 in. W x 23 ft. L
Stainless Steel Conveyor. 12 in. W x 23 ft. L intralox belt, hydraulic drive
Product Details
- Stock No: BDPC071.7a
- Manufacturer: Not Specified
Conveyor Details
- Conveyor Type: Belt Conveyors
- Conveyor Width (inches): 12
- Conveyor Length (inches): 276
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
Additional Product Details
- Product Purchased From: Seafood Supplier
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!