Gas Guardian XM Expansion Module (8-Channel)
Gas Guardian XM 8-Channel Expansion Module. Cat. No.: GG-XM. Input: 100-120VAC/200-240VAC. 3A/2A. 50/60Hz. Output: 24VDC 4A/2A @ 50*C/40*C. Relay Cont.: 8A/10A @ 24VDC/120-240VAC. Serial No. I0300516.
Product Details
- Stock No: TMN20
- Manufacturer: Calibration Technologies Inc.
- Model: GG-XM
- Serial Number: I0300516
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 16
- Width (Inches): 14.5
- Height (Inches): 8
- Weight (LBS): 12.5
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2016
- Spec Sheet Available: Yes
- Known Issues or Problems: No issues (New In Box)
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!