Stainless Steel Burford Butter Melt Mix System

Stainless Steel Burford Butter Melt Mix System

2006 Stainless Steel Burford Butter Melt Mix System. Model: Melt Mix. Main tank capacity: 90 gallons. Auxiliary tank capacity: 35 gallons. The Melt Mix system has been designed to mix a pre-determined amount of product to form “batches” for transfer to other systems. Features include: all stainless steel construction, side sweep agitation, a Flowserve Automax pneumatic actuator, Wilden model 2 diaphragm pump for product transfer, and an Allen-Bradley Panel View Plus Logic Module and Color Touch Display Module in a Type 4X NEMA enclosure. Baldor washdown duty motor: 1 hp, 1725 rpm, 115/230V, 12.8/6.4 amps. Electrical requirements: 208/220V, 50/60 Hz, 1 phase at 30 amps. Overall dimensions: 3 ft. 5 in. W x 5 ft. 6 in. L x 4 ft. 9 in. H. Auxiliary tank dimensions: 3 ft. 5 in. W x 3 ft. 4 in. L x 2 ft. 9 in. H.(ACN850).

Product Details

  • Stock No: SGMPM145.22a
  • Manufacturer: Burford Corporation
  • Model: Melt Mix
  • Serial Number: 16044

HTST Details

  • Nominal Flow Capacity: 90

Pump Details

  • Pump Included? Yes
  • Number of Pumps in Package: 1
  • Pump Manufacturer(s): Wilden
  • Pump Description(s): Wilden Model 2 Diaphragm Pump for product transfer.

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1725
  • Motor Voltage: 115/230
  • Motor Amps: 12.8/6.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 66
  • Width (Inches): 41
  • Height (Inches): 33
  • ACN: 850

Additional Product Details

  • Year of Manufacture: 2006
Stainless Steel Burford Butter Melt Mix System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed