Carrier Freon Compressor- 60 Ton

Carrier Freon Compressor- 60 Ton

Carrier Freon Compressor- 60 Ton. Model 5H60-A219, S/N 6351GVM. Allis Chambers Motor: S/N 51-307-680, 60 hp, 230/460 V, 143/71.5 amps, 1,760 rpm, 3 phase, 60 Hz. Has oil separator. Overall dimensions: 65 in. L x 40-½ in. W x 72 in. H.

Product Details

  • Stock No: HDBD132.7a
  • Manufacturer: Carrier
  • Model: 5H60-A219
  • Serial Number: 6351GVM

Package Details

Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Carrier Freon Compressor- 60 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed