- Product Details
CFM TFD280/10 Centrifugal Fans & Blowers
(2) CFM Centrifugal Fans & Blowers - Model: TFD280/11, Serial No: C-19923. Airflow Performance (1480 CFM) @ 3450 RPM with 1.5 HP. Fans are on a skid previously paired with a Screw Compressor Package that cooled down an Inverter Duty Refrigeration Motor. (2) Marathon Electric Motors - CAT No: D394, Model: BVB 56T34F5304J P, Frame: 56c-65, Amb: 40C, Ph: 3, Duty: Cont, Hz: 60, HP: 1.5, RPM: 3450, Volt: 208-230/460, FLA: 4.7-4.6/2.3.
Product Details
- Stock No: GENF91
- Manufacturer: CFM
- Model: TFD280/10
- Serial Number: C-19923
Previous Refrigerant
Motor Details
- Motor Included? No
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: 2 Marathon 1.5 HP Motors attached the to Air blowers
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 1.5
- Motor RPM: 3,450
- Motor Voltage: 208-230/460
- Motor Amps: 4.7-4.6/2.3
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 56C-65
Dimensions:
- Length (Inches): 38
- Width (Inches): 24
- Height (Inches): 19
- Weight (LBS): 700
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Previously Used With: Ram Inverter Duty Refrigeration Motor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!