Ram Industriessey Icore Mark II Checkweigher
Ram Industriessey Icore Mark II Checkweigher. Model: MKII/FR10 SS. S/N: 502234. Chain Weigh-table dimensions: 11 in. L x 6 in. W. Maximum aperture: 6 in. W. Maximum capacity: 24.2 lbs. Maximum speed: 20 to 550 fpm. Boston Gear Motor, 1/4 hp, 1725 rpm, 90 V. Suitable for cartons, cans, bottles, pouches in dry or wet environments. Utilizes stainless steel chain-transport mechanism for optimum speed and accuracy. Conveyor infeed/exit height: 36 in. Overall dimensions: 28-1/2 in. L x 21-1/2 in. W x 85-1/2 in. H.
Product Details
- Stock No: ERCS040.
- Manufacturer: Ram Industriessey Technology
- Model: MKII/FR10 SS
- Serial Number: 502234
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Boston Gear
- Motor Horsepower(HP): 0.25
- Motor RPM: 1725
- Motor Voltage: 90
Dimensions:
- Length (Inches): 28.5
- Width (Inches): 21.5
- Height (Inches): 85.5
- Weight (LBS): 24.2
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!