- Product Details
Chil-Con COSR-140 Horizontal Discharge Oil Separator (16in X 38.625in. 42 Gallons)
Chil-Con COSR-140 Horizontal Oil Separator (16in x 38-5/8in. 42 Gallons) Serial Number: C980015B-9. Tank National Board Number: 8298. Tank Estimated Capacity (Gallons): 42. Tank MAWP (PSI @ Temp): 400 PSI @ 400 F. Tank MAWT (PSI @ Temp): -20 F @ 400 PSI. The previous refrigerant was Ammonia (R717 | NH3). Manufactured in 1998. Shipping Dimensions (Inches): 52 x 20 x 20. 750 LB
Product Details
- Stock No: GENR15
- Manufacturer: Chil-Con
- Model: COSR-140
- Serial Number: C980015B-9
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 16
- Tank Length (Inches): 38.625
- Tank Estimated Capacity (Gallons): 42
- Tank National Board Number: 8298
- Tank MAWP (PSI at temp): 400 PSI @ 400 F
- Tank MAWT (temp at PSI): -20 F @ 400 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatible: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 52
- Width (Inches): 20
- Height (Inches): 20
- Weight (LBS): 750
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1998
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!