Tanker Spraywasher

Tanker Spraywasher

Tanker Spraywasher. Model: 358213-FQ. S/N: G56RC. Spray nozzles oscillate with motor action. Tube length: 44-1/2 in. Master Electric Gearmotor, 1/8 hp, 1140 rpm, 115/230 V, 3.5/1.75 amps, single phase. Inlet: (1) 2 in. Overall dimensions: 58 in. L x 21-1/2 in. W x 16 in. H.

Product Details

  • Stock No: OI253.
  • Manufacturer: Not Specified
  • Model: 358213-FQ
  • Serial Number: G56RC

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Master
  • Motor Horsepower(HP): 0.125
  • Motor RPM: 1140
  • Motor Voltage: 115/230
  • Motor Amps: 3.5/1.75
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 58
  • Width (Inches): 21.5
  • Height (Inches): 16

Additional Product Details

Tanker Spraywasher
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed