- Product Details
APC Series 4000 Pneumatically Controlled Diverter Valve
APC Series 4000 pneumatically controlled diverter valve with molded rubber stem seats. 3 in. tri-clamp inlet and outlets. The valve will operate against a maximum of 60 psi inlet line pressure with no more than 100 psi air to the actuator. Body, stem and guide bearings are T316 stainless steel. The actuator and internal parts are T304 stainless steel with the exception of the air piston which is made of nylon #6. The inlet and normally open outlet positioning is adjustable by loosening the two clamps on the valve body. Not 3A rated.
Product Details
- Stock No: APC1V
- Manufacturer: APC
- Model: Series 4000
- Serial Number: 551-84
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!