Stainless Steel Honeycomb Flat Wire Conveyor Belt

Stainless Steel Honeycomb Flat Wire Conveyor Belt

Stainless Steel Honeycomb Flat Wire Conveyor Belt. Length: 23 ft. Width of Chain: 3 ft. 6 in. Gap between links: ½ in. Thickness of flat wire: 0.045 in. Distance between rods: ½ in. Rod diameter: 0.118 in. Overall dimensions: 23 ft. L x 3 ft. 6 in. W x 5/16 in. H.

Product Details

  • Stock No: 10.DBS27.1a
  • Manufacturer: Not Specified

Conveyor Details

  • Conveyor Type: Belts
  • Conveyor Width (inches): 42
  • Conveyor Length (inches): 276

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 276
  • Width (Inches): 42
  • Height (Inches): 0.3125

Additional Product Details

Stainless Steel Honeycomb Flat Wire Conveyor Belt
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed