- Product Details
Allen Stainless Steel Belt Conveyor
Allen Stainless Steel Belt Conveyor. Model: D28443. S/N: CON14518. Type: BC. Belt width: 23-1/2 in. Maximum aperture/clearance above belt: 20 in. W x 11-1/2 in. H. Travel speed: 619 fpm. Sparks Dura-Drive Motor, 1.5 hp, 1750 rpm, 230 V, 5.2 amps, 60 Hz, 3 phase. Infeed/exit height: 50 in. Overall dimensions: 104 in. L x 36 in. W x 61-1/2 in. H.
Product Details
- Stock No: L49103.2
- Manufacturer: Allen
- Model: D28443
- Serial Number: CON14518
Conveyor Details
- Conveyor Type: Belt Conveyors
- Conveyor Width (inches): 23.5
- Max Height Clearance above Belt (Inches): 11.5
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Sparks
- Motor Horsepower(HP): 1.5
- Motor RPM: 1750
- Motor Voltage: 230
- Motor Amps: 5.2
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 104
- Width (Inches): 36
- Height (Inches): 61.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!