Rotating Accumulation Table, Stainless Steel
Rotating Accumulation Table. Stainless steel. Rotating platform diameter: 40-1/2 in. Elektra Motor: 1/2 hp, 1725 rpm, 230/460 V, 2.4/1.2 amps, 60 cycles, 3 phase. Inlets/outlets: (1) 8 in. dia. Overall dimensions: 75 in. L x 50 in. W x 34-1/2 in. H.
Product Details
- Stock No: CCFP529.
- Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
- Product Purchased From: Fruit Processor
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!