Stainless Steel 2-Compartment COP Tank- 200 Gallon

Stainless Steel 2-Compartment COP Tank- 200 Gallon

Stainless Steel 2-Compartment COP Tank- 200 Gallon (total). Inside straight-wall dimensions (ea.): 12 ft. 2-1/2 in. L x 1 ft. 4 in. W x 11 in. H. Equipped with (2) 1/8 in. W x 1-1/2 in. H spray jets. Inlets: (2) 1-1/2 in. dia. ports, (1) 1 in. dia. FNPT fitting, (1) 1/2 in. FNPT fitting, (1) 1-1/4 in. dia. FNPT fitting. Outlets: (2) 2 in. dia. NPT fittings. Overall dimensions: 13 ft. 9 in. L x 3 ft. 6-1/2 in. W x 3 ft. 5-1/2 in. H.

Product Details

  • Stock No: 55.15
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: COP Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (2) 1-1/2 in. dia. ports, (1) 1 in. dia. FNPT fitting, (1) 1/2 in. FNPT fitting, (1) 1-1/4 in. dia. FNPT fitting. Outlets: (2) 2 in. dia.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 165
  • Width (Inches): 42.5
  • Height (Inches): 41.5

Additional Product Details

Stainless Steel 2-Compartment COP Tank- 200 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed