- Product Details
Cornell Centrifugal Refrigeration Pump
Cornell Refrigeration Centrifugal Pump. Model: 3CB-F6K. S/N: 68008. BM: E068A-A01. Flow rate for new pump is 400 gpm with required horsepower and pressure. Discuss with salesperson your process to determine if this refurbished pump should handle your specific duty. Impeller size: 15.22 in. Shaft diameter: 1-3/4 in. Seal option: John Crane, 1.62 in., T-2, double mechanical seal with pressurized barrier fluid lubrication system. Constructed of ASTM A536 60-40-18 ductile iron. Inlets: (1) 6 in. dia. suction port with an 11 in. dia. flange and (8) 3/4 in. dia. thru holes at a center distance of 3-1/2 in. Outlets: (1) 3 in. dia. suction port with a 7-1/2 in. dia. flange and (4) 3/4 in. dia. thru holes at a center distance of 4 in. Overall dimensions: 2 ft. 8 in. L x 2 ft. 1-1/2 in. W x 1 ft. 8 in. H. (ACN85a)
Product Details
- Stock No: SELM158.2
- Manufacturer: Cornell
- Model: 3CB-F6K
- Serial Number: 68008
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!