Crepaco Ingredient Feeder

Crepaco Ingredient Feeder

Crepaco Ingredient Feeder. Model S-420. S/N D4661-S-420. Stainless steel. Capacity: 100-200 gph combined throughput. Connections: 3 in. Holding tank: 18 in. L x 17 in. W x 19 in. H. Screw: 4 in. dia. Motor: 3 hp, 1750 rpm, 220 V, 3 phase. Variable speed hydraulic pump motor. May require optional feed auger for specific flow rates. Overall dimensions: 43 in. L x 24 in. W x 52 in. H. (XMR47a)

Product Details

  • Stock No: 225.GR422.27
  • Manufacturer: Crepaco
  • Model: S-420
  • Serial Number: D4661-S-420

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Crepaco Ingredient Feeder

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed