DCA Gas Operated Donut Fryer

DCA Gas Operated Donut Fryer

1995 DCA Gas Operated Donut Fryer. Model: RFG 334 DE. S/N: 118. System requirements: 120 V, 50/60 Hz, single phase. Temperature controlled (temperature range: 200-390°F). Frying area: 34 in. L x 24 in. W x 8 in. H. Capacity: 23 gallons (high level), 19.4 gallons (low level). Safety gas cutoff valve. Outlets: (1) 1 in. diameter discharge. Overall dimensions: 48 in. L x 43 in. W x 61 in. H.

Product Details

  • Stock No: HDPH482.4a
  • Manufacturer: DCA
  • Model: RFG334 DE
  • Serial Number: 118

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

DCA Gas Operated Donut Fryer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed