- Product Details
DeLaval/Gaulin Homogenizer 5 TPS
Delaval/Gaulin Homogenizer. Model DL45. 5 TPS. Plunger size 28. 5,000 psi. Tapered seat poppet valve cylinder. Minimum capacity: 1,000 gph. Maximum capacity: 2800 gph. S/N 1751-25. Overall dimensions: 88 in. L x 51-1/2 in. W x 63 in. H. (ACN1700).
Product Details
- Stock No: HDPW195.250
- Manufacturer: DeLaval
- Model: DL 45
- Serial Number: 17151-25
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!