Stainless Steel Vegetable Sizer

Stainless Steel Vegetable Sizer

Stainless Steel Vegetable Sizer. Multi-position blade system. Holds a maximum of (13) blades. Belt dimensions: 32 in. L x 73 in. L. Distance between cleats: 4 in. L. Leeson Motor, 3/4 hp, 1725 rpm, 208-230 V, 5.4 FLA, 5.7 SFA., Motor drive, output speed: 630 rpm, ratio: 2.7 to 1. Belt inlet: 41 in. H, outlet: 66 in. H. (4) casters for an easy moving. Overall dimensions: 73 in L x 40 in. W x 85 in. H.

Product Details

  • Stock No: SFEP1327.1
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Vegetable Sizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed